Learn More
Mettler Toledo™ Excellence XS Analytical Balances
Flexible weighing surface, slotted weigh pan, grounding system for static reduction. Offers a variety of uses in pharmaceutical, chemical, food, cosmetic, research and development, and quality control applications.
Brand: Mettler Toledo™ 11106009
Description
XS Series analytical balances feature the unique SmartGrid™ weighing pan, which is supported at the rear of the weighing chamber and lifts out for easy cleaning to minimize the chance of contamination. The slotted pan has minimal solid area to minimize buoyancy caused by turbulence, shortening stabilization time for more efficient weighing. Spills fall into sealed base plate and will not interfere with weighing.
In combination with the optional weighing kit (sold separately), which includes ErgoClips™, the SmartGrid weighing pan becomes an ergonomic weighing system that can be precisely adapted to specific tasks and can help to increase productivity. They act as a grounding system to remove static from weighing samples. ErgoClips click securely onto the grid weighing pan and can hold round-bottom flasks, test tubes, plastic tubes, and more.- Capacities from 61 to 220g
- Readabilities from 0.1 to 0.01mg
- FACT™ (Fully Automatic Calibration Technology) ensures precision and accuracy
- Backlit graphic display with touch-screen operation
- Meets All GLP and ISO 9001 Requirements
- Built-in RS-232 Interface for peripherals
- Bluetooth™ wireless available, as well as Ethernet, PS/2, USB, LocalCAN™ or MiniMettler
- Easy cleaning: dishwasher-safe base plate, removable weighing plan and draft shield
Order Info
Legal-for-Trade approved models also available; contact your Customer Service Representative.
Compliance
GLP, ISO 9001, UL, CSA
Services
One year, extendable to three years with return of warranty card.

Specifications
0.3 mg | |
RS-232C | |
Color Graphic | |
Protective cover for the terminal, AC/DC adapter, | |
Die-cast Aluminum, Plastic, Chrome Steel | |
XS105DU | |
30 mg | |
41°F to 104°F | |
Analytical Balance | |
45.3 x 26.3 x 32.2 cm | |
45.3 cm | |
3.07 in. | |
7.8 cm | |
9.25 in. | |
23.5 cm | |
7.3 cm | |
10.5 kg | |
100/240 V | |
50/60 Hz |
GLP, ISO 9001, UL, CSA | |
0 to 120 g, 0 to 41 g | |
0.01, 0.1 mg | |
±0.2 mg | |
6 sec. | |
0.02 mh/0.05 mg | |
3 sec. | |
5°C to 40°C | |
1 Year | |
17.62 in. | |
10.25 in. | |
26.3 cm | |
12.5 in. | |
32.2 cm | |
2.87 in. | |
23.25 lb. | |
100/240 V 50/60 Hz | |
0.8 A |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.