missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Excellence XS Precision Balances
Designed for highest efficiency in everyday operation, reliabile and ease of use
Brand: Mettler Toledo™ 11130180
This item is not returnable.
View return policy
Description
- Fast, precise weighing results
- Touch-screen display with graphical user guidance
- MonoBloc High-Speed weighing cell, accelerated via dedicated processor
- Alphanumeric sample ID entry (up to three IDs per sample)
- GLP/GMP-compliant printouts
- Verified versions and stand-alone platforms available
Design
- Large, square weighing pans with up to 30% more surface area
- Draft shield (1mg models) for direct access to weighing pan from any side
- Robust construction and IP54 in-use protection
Applications
Weighing, statistics, %-weighing, animal/dynamic weighing, piece counting, formulation and density determination
Services
One year standard warranty with return of warranty card. Warranty can be extended for 12 additional months by ordering Cat. No. 09-313-190 or extended 24 additional months by ordering Cat. No. 01-910-600.
Specifications
Touch screen | |
23/s, bluetooth (wireless), ethernet, PS/2, USB | |
Color Graphic Display | |
IP 54 | |
±20 mg | |
XS6002S | |
1.2 sec. | |
Precision Balance | |
14.4 in. | |
36.6 cm | |
3.7 in. | |
7.6 in. | |
19.4 cm | |
14.6 lb. | |
100/240 V 50/60 Hz | |
50/60 Hz |
GLP, GMP, ISO 9001, ISO 14001, CE | |
6.1 kg | |
0.01 g | |
Automatic | |
Die-cast Aluminum, Plastic, Chrome Steel | |
8 mg | |
2 kg | |
1 Year | |
6.6 in. | |
17 cm | |
9.6 cm | |
8 in. | |
20.5 cm | |
6.6 kg | |
100/240 V |