Learn More
Mettler Toledo™ Excellence XSE Analytical Balances
Worry-free weighing thanks to intuitive operation
Brand: Mettler Toledo™ 30087724
Description
XSE Analytical Balances offer exceptional weighing performance and quality assurance features as well as excellent ergonomics. They are the perfect solution for a multitude of workplaces. Graphical LevelControl and MinWeigh™ enable full regulatory compliance. Innovative StatusLight™ feature takes the worry out of weighing. A green light lets you know when it's safe to start, indicating all tests are up-to-date and balance is level and functioning correctly.
- StatusLight uses color to help you identify the status of your balance, so you know exactly when it is ready for use
- SmartGrid™ weighing pan minimizes effects of turbulence in weighing chamber; ensures more accurate results and shorter stabilization times
- SmartScreen™ display offers color-guided touchscreen for safe operation
- Individual, color-coded profiles can be configured and documented for up to eight users or jobs, protecting users, data and processes, and guaranteeing seamless traceability
- ErgoClips™ facilitate secure placement and efficient handling of tare containers
- LevelControl warns if balance is not correctly leveled
- MinWeigh signals when sample has not reached minimum weight defined by regulations

Specifications
Touchscreen | |
GLP, ISO 9001, UL, CSA | |
220 g | |
Power supply, two free samples of the SmartPrep™ | |
XSE204 | |
8 mg | |
50°F to 86°F | |
50 g | |
45.3 x 26.3 x 32.2 cm | |
45.3 cm | |
3.07 in. | |
7.8 cm | |
32.2 cm | |
7.3 cm | |
11.3 kg | |
110/230 V | |
50/60 Hz |
0.3 mg | |
RS-232, RFID Ready | |
0.1 mg | |
±0.2 mg | |
<±0.4 mg | |
1.5 sec. | |
10°C to 30°C | |
Analytical Balance | |
17.83 in. | |
10.37 in. | |
26.3 cm | |
12.67 in. | |
2.87 in. | |
25 lb. | |
110/230 V 50/60 Hz | |
0.8 A |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.