Learn More
Mettler Toledo™ F1 Premium Wire Weights with Certificate
Tous les produits Mettler Toledo ProduitsDescription
Thanks to their monobloc design, Mettler Toledo Premium Line weights are used in mass labs all over the world, and for calibration of analytical and micro balances. Premium, vacuum melted steel offers an anticorrosive surface, and low magnetization and susceptibility values. Monobloc design and electro polishing of surface provide maximum stability. Initial weight calibration uses robotic technology which excludes human error and leads to consistent and reproducible results with low uncertainty values.
- High-grade steel
- Density: 8.0 kg/dm3
- Magnetic susceptibility: <0.01
- Impact-resistant plastic box
Spécification
Spécification
| Product Type | Wire Weight |
| Certifications/Compliance | With certificate, ISO17025, ISO9001, ISO14001 environmental standard |
| Classification | OIML Class F1 |
| Material | Stainless Steel |
| Weight (Metric) | 1 mg |
| Density | 8kg/dm3 at 20°C |
| Mass | 1 mg |
| Shape | Triangle |
| Includes | Plastic box |
| Quantity | Each |
| Afficher plus |
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.