Learn More
METTLER TOLEDO™ InLab™ Conductivity Benchtop Probes
A selection of conductivity probes suitable for all applications.
Brand: METTLER TOLEDO™ 30014092
448.20 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Description
- Required cables included for METTLER TOLEDO SevenExcellence or SevenCompact
- Mini-DIN connects to benchtop meter; LTW connects to portable meter
- Integrated temperature probes
- Probes with nominal cell constants require calibration before use
- Probes with certified cell constants are ready to use after verification step - do not calibrate
Accessories & Care
- Store dry
- Handle with care to avoid changing the cell constant (cell constant is a physical value)
- Nominal cell constants require calibration with one standard (see list of standards below)
- Certified cell constants require verification check with one standard (see list of standards below)
Standards
- 10 μS/cm, one-time use sachets (30111141)
- 84 μS/cm, one-time use sachets (30111140)
- 1413 μS/cm, one-time use sachets (51302049)
- 12.88 mS/cm, one-time use sachets (51302050)

Specifications
0.57 cm-1 nominal cell constant | |
General conductivity measurements | |
Integrated Temperature Sensor | |
0.47 in. | |
4.72 in. | |
120 mm | |
Epoxy, Graphite | |
Conductivity | |
InLab™ 731-ISM |
Mini-DIN | |
S230 SevenCompact conductivity meter | |
0°C to 100°C | |
12 mm | |
47.22 in. | |
1.2 m | |
0.01 to 1000 mS/cm | |
NTC 30kilohm |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
- Multiple Manufacturers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.