missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ InLab™ Conductivity Portable Probes
A selection of conductivity probes suitable for all applications.
Brand: METTLER TOLEDO™ 51344120
515.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Required cables included for METTLER TOLEDO Seven2Go and SevenGo portable meters
- Mini-DIN connects to benchtop meter; LTW connects to portable meter
- Integrated temperature probes
- Probes with nominal cell constants require calibration before use
- Probes with certified cell constants are ready to use after verification step - do not calibrate
Accessories & Care
- Store dry
- Handle with care to avoid changing the cell constant (cell constant is a physical value)
- Nominal cell constants require calibration with one standard (see list of standards below)
- Certified cell constants require verification check with one standard (see list of standards below)
Standards
- 10 μS/cm, one-time use sachets (30111141)
- 84 μS/cm, one-time use sachets (30111140)
- 1413 μS/cm, one-time use sachets (51302049)
- 12.88 mS/cm, one-time use sachets (51302050)
Specifications
0.57 cm-1 nominal cell constant | |
General conductivity measurements | |
Integrated Temperature Sensor | |
0.47 in. | |
4.7 in. | |
120 mm | |
Epoxy, Graphite | |
Conductivity | |
IP67 | |
InLab™ 738 |
LTW | |
SevenGo, SevenGo Duo, SevenGo pro and SevenGo Duo pro bench meter | |
0°C to 100°C | |
12 mm | |
70.8 in. | |
1.8 m | |
0.01 to 1000 mS/cm | |
1.8 m attached cable | |
NTC 30kilohm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
METTLER TOLEDO™ InLab™ Conductivity Portable Probes > InLab 738; Epoxy shaft; Cable length: 1.8 m
Spot an opportunity for improvement?Share a Content Correction