missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ InLab™ Conductivity Portable Probes

Product Code. 10504935 Shop All Mettler Toledo Products
Click to view available options
Cell Constant:
0.105 cm-1 certified
0.57 cm-1 nominal
Measurement Ranges:
0.001 to 500 μS/cm
0.01 to 1000 μS/cm
0.01 to 1000 mS/cm
Model:
InLab™ 738
InLab™ 738-10m-ISM
InLab™ 738-ISM
InLab™ 742
InLab™ 742-ISM
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10504935

Brand: METTLER TOLEDO™ 51344114

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A selection of conductivity probes suitable for all applications.

  • Required cables included for METTLER TOLEDO Seven2Go and SevenGo portable meters
  • Mini-DIN connects to benchtop meter; LTW connects to portable meter
  • Integrated temperature probes
  • Probes with nominal cell constants require calibration before use
  • Probes with certified cell constants are ready to use after verification step - do not calibrate

Accessories & Care

  • Store dry
  • Handle with care to avoid changing the cell constant (cell constant is a physical value)
  • Nominal cell constants require calibration with one standard (see list of standards below)
  • Certified cell constants require verification check with one standard (see list of standards below)

Standards

  • 10 μS/cm, one-time use sachets (30111141)
  • 84 μS/cm, one-time use sachets (30111140)
  • 1413 μS/cm, one-time use sachets (51302049)
  • 12.88 mS/cm, one-time use sachets (51302050)
TRUSTED_SUSTAINABILITY

Specifications

Cell Constant 0.57 cm-1 nominal
Connector Types LTW
For Use With (Equipment) SevenGo Duo™ SG23 and SevenGo Duo pro™ SG78 Dual Channel Portable Meters
Temperature (Metric) Range 0°C to 100°C
Diameter (English) Body 0.47 in.
Diameter (Metric) Body 12 mm
Length (English) 4.72 in.
Length (English) Cable 393.7 in.
Length (Metric) 120 mm
Length (Metric) Cable 10 m
Material Epoxy Shaft, 4 Graphite Poles
Measurement Ranges 0.01 to 1000 μS/cm
Storage Method Dry
Probe Conductivity
Temperature Sensor NTC 30kilohm
Model InLab™ 738-10m-ISM
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.