missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ InLab™ Conductivity Portable Probes

A selection of conductivity probes suitable for all applications.

Brand:  METTLER TOLEDO™ 51344126

685.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10617635

  • £710.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Required cables included for METTLER TOLEDO Seven2Go and SevenGo portable meters
  • Mini-DIN connects to benchtop meter; LTW connects to portable meter
  • Integrated temperature probes
  • Probes with nominal cell constants require calibration before use
  • Probes with certified cell constants are ready to use after verification step - do not calibrate

Accessories & Care

  • Store dry
  • Handle with care to avoid changing the cell constant (cell constant is a physical value)
  • Nominal cell constants require calibration with one standard (see list of standards below)
  • Certified cell constants require verification check with one standard (see list of standards below)

Standards

  • 10 μS/cm, one-time use sachets (30111141)
  • 84 μS/cm, one-time use sachets (30111140)
  • 1413 μS/cm, one-time use sachets (51302049)
  • 12.88 mS/cm, one-time use sachets (51302050)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.105 cm-1 certified cell constant
General conductivity measurements
Integrated Temperature Sensor
0.47 in.
4.7 in.
120 mm
Stainless Steel
Conductivity
IP67
InLab™ 742
LTW
SevenGo, SevenGo Duo, SevenGo pro and SevenGo Duo pro bench meter
0°C to 100°C
12 mm
70.8 in.
1.8 m
0.001 to 500 μS/cm
1.8 m attached cable
NTC 30kilohm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
METTLER TOLEDO™ InLab™ Conductivity Portable Probes > InLab 742; Shaft diameter: 12 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.