Learn More
Mettler Toledo™ LE703 Conductivity Electrode
The ideal sensor for general conductivity measurements. Only limitation: not recommended for samples below 10μS/cm.
Brand: Mettler Toledo™ 51340335
156.05 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- For FiveEasy and FiveGo meters
- Polycarbonate body
- Integrated temperature sensor
- Range: 10μS/cm-200mS/cm
- Temp.: 0° to 80°C
- Length: 120mm
- Dia.: 12mm
- Connector; Mini DIN

Specifications
0.55 cm-1 | |
4 graphite poles | |
0°C to 130°C | |
0.47 in. | |
4.7 in. | |
120 mm | |
Polycarbonate | |
NTC 30kilohm |
Mini-DIN | |
Integrated Temperature Sensor | |
Cond probe LE703 | |
12 mm | |
38.4 in. | |
1.00 m | |
0.01 to 200 mS/cm | |
Cond probe LE703 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.