Learn More
Mettler Toledo™ Advanced ML-T Precision Balance
Advanced ML-T Precision Balance features a compact design to optimize your workspace. The high quality MonoBloc weigh cell with automatic internal adjustment and overload protection ensures highly accurate weighing results.
Brand: Mettler Toledo™ 30243427
Description
Mettler Toledo Advanced ML-T Precision Balances have 10 integrated weighing applications and 15 language options. The robust MonoBloc weigh cell with FACT automatic internal adjustment delivers highly accurate results. Assign users the necessary functions and applications on the intuitive interface to manage data and prevent errors. The level warning feature alerts the user when the balance is correctly leveled.
- Balance Type: Precision Balance (1, 2 and 3 Place Balances)
- Weigh Cell: MonoBloc Weigh Cell with Overload Protection
- Calibration Type: Internal (FACT Automatic)
- Balance Housing: Die-cast Aluminum, ABS
- Connection Type: USB-A, USB-B, RS232, Ethernet (LAN), Bluetooth (Optional)
- Display: 4.5 in.Color TFT Touchscreen
See how it ranks among our Advanced balance line:
- MS (Semi-micro, MS-TS, MS-L)
- ML-T
Certifications
CE marked, ISO 9001, ISO 14001
Specifications
CE marked, ISO 9001, ISO 14001 | |
3.2 kg | |
0.1 g | |
Built-in Level Control | |
Metal Housing | |
Rectangular | |
120 g (acc. to USP), 12 g (U=1%, k=2) | |
Precision Balance | |
170 mm |
USB Host/USB Device/RS-232 | |
TFT Touchscreen | |
Ideal for stocktaking or fieldwork. | |
0.2 g (limit values), 0.06 g (typical value) | |
ML3001T | |
0.1 g (limit value), 0.07 g (typical value) | |
1 sec. | |
6.7 in. | |
190 mm |