missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Moisture Analyzer Sample Pans
Mettler Toledo sample pans are the only sample pans that are officially supported by Mettler Toledo Moisture Analyzers for optimal use and guaranteed performance.
£159.00
Specifications
Shape | Round |
---|---|
Type | Moisture Pan |
For Use With (Equipment) | All Mettler Toledo Moisture Analyzers |
Diameter (Metric) | 88.9 mm |
Product Code | Brand | Material | For Use With (Equipment) | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | For Use With (Equipment) | Description | Price | Quantity & Availability | |||
15979405
|
Mettler Toledo™
13865 |
Aluminum | All Mettler Toledo Moisture Analyzers | Disposable Pans - Pk. of 80 |
£159.00
Pack of 80 |
In Stock
Log in to see stock. |
|||
Description
Choice of washable, reusable stainless chrome-nickel steel pans for halogen moisture analyzers, or aluminum or stainless-steel pans for all Mettler Toledo moisture analyzers.
- 3.75 in. (96mm) in diameter
Specifications
Round | |
Moisture Pan | |
All Mettler Toledo Moisture Analyzers | |
88.9 mm |