missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Standard ME Analytical Lab Balance
The Standard ME Analytical Lab Balance simplifies weighing tasks and increases efficiency. The Electromagnetic Force Compensation weighing cell with overload protection ensures precise analytical weighing results. Designed to last, with a solid metal base and stainless-steel weighing pan.
Brand: Mettler Toledo™ 30029076
This item is not returnable.
View return policy
Description
- Balance Type: Analytical Balance (4-Place Balance)
- Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection (available with Internal or External Calibration)
- Calibration Type: Internal/External
- Balance Housing: Die-cast aluminum, ABS
- Connection Type: RS232, Bluetooth (optional)
- Display: Backlit LCD
- ME-T (FACT Internal/External Calibration)
- ME (Internal/External Calibration)
- PL-E (External Calibration)
Compliance
Meets ISO/GLP documentation requirements.
Specifications
External | |
RS-232C | |
Backlit LCD | |
Drafting Shield, External Adjustment Weighing Cell | |
Die-cast Aluminum, Stainless Steel, Plastic | |
0.08 mg | |
2 sec. | |
10°C to 30°C | |
8.26 in. | |
9 cm | |
9.25 in. | |
23.5 cm | |
34.4 cm | |
4.7 kg | |
100/240 V | |
0.3 A |
ISO/GLP | |
120 g | |
0.1 mg | |
±0.2 mg | |
ME104E | |
0.16 g | |
50°F to 86°F | |
Analytical Balance | |
21 cm | |
13.5 in. | |
34.4 cm | |
13.54 in. | |
10.36 lb. | |
100/240 V 50/60 Hz | |
10 W | |
50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction