missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Standard ME Precision Lab Balance
Standard ME Precision Balances simplify weighing tasks and increase efficiency. The Electromagnetic Force Compensation weighing cell with overload protection ensures precise weighing results. ME Precision Lab Balances are designed to last, with a solid metal base and stainless-steel weighing pan.
£1709.99 - £3042.20
Specifications
Display Type | Backlit LCD |
---|---|
For Use With (Application) | Formulation, Totaling, Dynamic Weighing, Piece Counting |
Type | Precision Balance |
Electrical Requirements | 100/240 V 50/60 Hz |
Product Code | Brand | Capacity | Readability | Model | Calibration | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Readability | Model | Calibration | Price | Quantity & Availability | ||
15929237
|
Mettler Toledo™
30029098 |
120 g | 1 mg | ME103E | External |
£2188.90
1 unit |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15480935
|
Mettler Toledo™
30029097 |
220 g | 1 mg | ME203E | External |
£2305.02
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15919237
|
Mettler Toledo™
30029096 |
320 g | 1 mg | ME303E | External |
£2172.15
1 unit |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15979227
|
Mettler Toledo™
30029085 |
320 g | 0.001 g | ME303 | Internal |
£2218.37
1 unit |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15909237
|
Mettler Toledo™
30029095 |
420 g | 1 mg | ME403E | External |
£2713.60
1 unit |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15909247
|
Mettler Toledo™
30029122 |
1200 g | 0.01 g | ME1002E | External |
£1812.60
1 unit |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15963940
|
Mettler Toledo™
30029121 |
2200 g | 0.01 g | ME2002E | External |
£1761.99
Each |
Estimated Shipment: 28-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15999237
|
Mettler Toledo™
30029120 |
3200 g | 0.01 g | ME3002E | External |
£1998.84
1 unit |
Estimated Shipment: 28-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15989237
|
Mettler Toledo™
30029119 |
4200 g | 0.01 g | ME4002E | External |
£3042.20
1 unit |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15939237
|
Mettler Toledo™
30029106 |
4.2 kg | 0.01 g | ME4002 | Internal |
£2564.99
1 unit |
Estimated Shipment: 26-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15929247
|
Mettler Toledo™
30029884 |
4200 g | 0.1 g | ME4001E | External |
£1709.99
1 unit |
Estimated Shipment: 28-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Beschreibung
- Balance Type: Precision Balance (1, 2, and 3 Place Balances)
- Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection
- Calibration Type: Internal/External
- Balance Housing: Die-cast Aluminum, ABS
- Connection Type: RS232, Bluetooth (optional)
- Display: Backlit LCD
See how it ranks among Standard balances:
- ME-T (Internal/External Calibration)
- ME (Internal/External Calibration)
- PL-E (External Calibration)
Spezifikation
Backlit LCD | |
Formulation, Totaling, Dynamic Weighing, Piece Counting | |
Precision Balance | |
100/240 V 50/60 Hz |