missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Advanced MS Semi-MicroBalance
Shop All Mettler Toledo Products
Click to view available options
Capacity:
120 g
120, 42 g
220, 82 g
Model:
MS105
MS105DU
MS205DU
Readability:
0.01 mg
0.01, 0.1 mg
Stabilization Time:
4 sec.
8 sec.
Unit Size:
Each
Description
Mettler Toledo Advanced MS Semi-Microbalances measure the precise weight of small quantities out to five decimal places with the highly accurate MonoBloc weigh cell. The adjustable feet at the front of the balance simplify leveling and the ergonomic draft shield doors are designed for easy cleaning. Mettler Toledo offers a service guarantee for the entirity of your product's lifecycle.
- Balance Type: Semi-Microbalance (5-Place Balance)
- Weigh Cell: MonoBloc Weigh Cell
- Calibration Type: Internal (FACT Automatic)
- Balance Housing: Die-cast Aluminum, Plastic PA-12
- Connection Type: USB-B; RS232
- Display: High contrast display
See how it ranks among our Advanced balance line:
- MS (Semi-micro, MS-TS, MS-L)
- ML-T
Specifications
Specifications
| Certifications/Compliance | UL, CSA, OIML |
| Connection Type | RS-232C |
| Capacity | 120, 42 g |
| Display Type | LCD |
| Readability | 0.01, 0.1 mg |
| Includes | Weighing cell with two internal calibration weight |
| Linearity | ±0.15 mg |
| Material | Die-cast Aluminum, Stainless Steel, Plastic |
| Model | MS105DU |
| Repeatability | <±0.08 mg |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Mettler Toledo™ Advanced MS Semi-MicroBalance >
Spot an opportunity for improvement?Share a Content Correction
