missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ P50 Line Thermal Printers
Inkless thermal printer for generating fast and high quality printouts without any noise or vibration. Mettler Toledo P50 Line Thermal Printers are compatible with balances, titrators, moisture analyzers and pH meters.
Brand: Mettler Toledo™ 30094673
1294.44 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Universal printer suitable for documenting results and printing labels
- Document weighing and testing data on standard strip paper
- Standard paper slot, 50mm and maximum 60mm
- Interface: RS232, USB, Ethernet
- Printing unit: Strip printer, 24 characters/line
- Speed: 100mm/second
- Print Unit Durability: 1.5 million lines
- Dimensions: 315D x 240W x 180mm H (12.4 x 9.4 x 7 in.)
P-56RUE Printer
- Built-in real-time clock
- Print application and auto setting detection
- Connector for optional PowerPac
Order Info
Accessories available separately (Cat. Nos. 01-910-270 through -274).
Specifications
315 x 240 x 180 mm | |
P-56RUE Thermal Printer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction