missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ Ion Selective Electrodes (ISE)
A selection of ISE probes for detecting concentration of various free ions.
£409.00 - £1330.00
Specifications
Length (English) | 4.75 in. |
---|---|
Length (Metric) | 120 mm |
Material | Epoxy Shaft |
Product Type | Ion-Selective Electrode |
Product Code | Brand | Connector Types | Model | Measurement Range | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Model | Measurement Range | Price | Quantity & Availability | |||
11987811
|
METTLER TOLEDO™
51344706 |
Fixed 1.2 m BNC Cable | perfectION CI- Combination Electrode | 1.8 to 35500 mg/L |
£1330.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
11977811
|
METTLER TOLEDO™
51344703 |
Fixed 1.2 m BNC Cable | perfectION Ca+2 Combination Electrode | 0.02 to 40100 mg/L |
£1245.00
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
11997811
|
METTLER TOLEDO™
51344709 |
Fixed 1.2 m BNC Cable | perfectION CN- Combination Electrode | 0.2 to 260 mg/L |
£1135.00
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
11907821
|
METTLER TOLEDO™
51344712 |
Fixed 1.2 m BNC Cable | perfectION CU2+ Combination Electrode | 6.4 x 10-6354 mg/L |
£1245.00
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
11967811
|
METTLER TOLEDO™
51344700 |
Fixed 1.2 m BNC Cable | perfectION Ag+/S2- Combination Electrode | Ag+: 0.01 to 108000 mg/L; S2-: 0.003 to 32000 mg/L |
£1245.00
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
10566415
|
METTLER TOLEDO™
51344715 |
Fixed 1.2 m BNC Cable | perfectION FI- Combination Electrode | 0.02 mg/ - saturated solution |
£1330.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
11927821
|
METTLER TOLEDO™
51344718 |
Fixed 1.2 m BNC Cable | perfectION I- Combination Electrode | 0.005 to 127000 mg/L |
£1135.00
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
11947821
|
METTLER TOLEDO™
51344727 |
Fixed 1.2 m BNC Cable | perfectION NO3- Combination Electrode | 0.1 to 14000 mg/L |
£1245.00
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
11937821
|
METTLER TOLEDO™
51344721 |
Fixed 1.2 m BNC Cable | perfectION K+ Combination Electrode | 0.04 to 39000 mg/L |
£1245.00
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
10145642
|
METTLER TOLEDO™
51340263 |
S7-BNC Cable (30281915) | perfectION DX223-Na+ Half-Cell Electrode | 1.0 to 1 x 10-7 mol/L |
£409.00
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||
11917821
|
METTLER TOLEDO™
51344724 |
S7-BNC Cable (30281915) | perfectION Na+ Combination Electrode | 0.002 to 23000 mg/L |
£560.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
10067810
|
METTLER TOLEDO™
51340400 |
S7-BNC Cable (30281915) | perfectION DX235-Cl- Half-Cell Electrode | 1.0 to 1.0-5 mol/L |
£925.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
11957821
|
METTLER TOLEDO™
51344730 |
Fixed 1.2 m BNC Cable | perfectION Pb2+ Combination Electrode | 0.2 to 20700 mg/L |
£1245.00
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
Description
- Prior to first use, rinse the electrode with distilled water and soak it in the appropriate standard for 24-48 hours and then fill with reference electrolyte (refer to table above)
- ISA (Ionic strength adjuster) solution required to be added to all calibration standards and samples prior to measurement for accurate results
- Refer to electrode user manual for appropriate ratio of ISA solution to sample volume
- Add filling solution each day before using the electrode (at least 2.5 cm above sample level in beaker)
- Be sure to screw cap tightly immediately after use
- The filling solution inside the electrode should not be allowed to evaporate, as crystallization will result
- For storage between measurements and up to three days, store in the appropriate standard
- For long-term storage, refer to specific ISE electrode user manual
- Sensing membrane will wear over time; each membrane can last about six months with normal use, but actual lifespan will depend on the type of samples that are being measured
- Competing ion interferences are common. Refer to ISE electrode user manual for potential interferences
- Compatible with METTLER TOLEDO SevenExcellence Benchtop, Seven2Go, and SevenGo Portable
- Compatible with InMotion Autosampler to automate measurement and cleaning of up to 303 samples
Specifications
4.75 in. | |
120 mm | |
Epoxy Shaft | |
Ion-Selective Electrode |