missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ SevenGo™ perfectION Combined ISE Electrodes
Get an All-In-One Solution with SevenGo™ perfectION Combined ISE Electrodes. The brilliant Click & Clear™ press mechanism allows for quick cleaning and ensures stable readings even in difficult samples.
Brand: Mettler Toledo™ 51344803
986.25 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- As vast as the range of different ions, is the selection of ionselective electrodes (ISE)
- The special Click & Clear™ junction allows for an optimal contact of the electrolyte solution and the sample
- With the dedicated solutions the sample can be optimally prepared for successful measurement of ion concentration
Specifications
Ca+2 ions | |
ISA | |
32° to 104°F | |
0°C to 40°C |
Lemo | |
0.02 to 40100mg/L | |
Combined ISE Electrode |