missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ SevenGo™ perfectION Combined ISE Membrane Modules
PerfectION combined membrane module makes ISE easy
£365.00 - £1425.00
Specifications
Applications | Can flow easily through the junction and junction is optimally cleaned between the measurements and the electrolyte can be simply emptied and refilled |
---|---|
Filling Solution Type | ISA |
Temperature (English) Operating | 32° to 104°F |
Temperature (Metric) Operating | 0°C to 40°C |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | ||||||
11937831
|
Mettler Toledo™
51344821 |
PerfectION Combined Ksuperscript+ ISE |
£1425.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
11907941
|
Mettler Toledo™
51344852 |
PerfectION Combined NO-3 ISE |
£365.00
Each |
Estimated Shipment: 16-07-2025
Log in to see stock. |
||||||
11987931
|
Mettler Toledo™
51344850 |
perfectION Combined Ca-2 ISE |
£365.00
Each |
Estimated Shipment: 16-07-2025
Log in to see stock. |
||||||
Description
- Allows for precise determinations and replaceable membranes for an optimal Ion measurement
- Combined ion-selective electrode
- Polymer membrane
- Lemo connector
Specifications
Can flow easily through the junction and junction is optimally cleaned between the measurements and the electrolyte can be simply emptied and refilled | |
ISA | |
32° to 104°F | |
0°C to 40°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Mettler Toledo™ SevenGo™ perfectION Combined ISE Membrane Modules