missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ SmartCal™ Moisture Balance Reference Substances
Verify the performance of your moisture analyzer in just 10 minutes. Mettler Toledo SmartCal Moisture Balance Reference Substances can be run like any other sample to fulfill demands of industry regulation and company audits at the same time.
£436.74 - £924.32
Product Code | Brand | Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Includes | Price | Quantity & Availability | ||||
12753275
|
Mettler Toledo™
30005791 |
cSmartCal | 24 tests |
£924.32
24 tests |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12763275
|
Mettler Toledo™
30005790 |
SmartCal | 24 tests |
£700.00
24 tests |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12793275
|
Mettler Toledo™
30005917 |
SmartCal StarterPac; 12 Tests Plus Accessories | 12 sachets of SmartCal plus measurement protocols, |
£436.74
12 tests |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12783275
|
Mettler Toledo™
30005918 |
SmartCal StarterPac; 12 Tests Plus Accessories | 12 sachets of cSmartCal plus measurement protocols |
£607.74
12 tests |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12773275
|
Mettler Toledo™
30005792 |
SmartCal | 12 tests |
£530.00
12 tests |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Beschrijving
- Highly sensitive, granular test substance
- Reliably detects adverse influences from ambient conditions and inaccurate heating or weighing devices
- Easy to use: pour reference substance into weighing pan, run as typical measurement, review results in 10 minutes
- Check performance in the QC lab or directly on the factory floor
- Usage range between 70° and 230°C
- Control limits established for testing at 70°, 100°, 130° and 160°C
SmartCal™
- Available in sachets, 12 or 24 per package
- Supplied with a production certificate issued by Mettler Toledo
- Excellent for highly regulated industries
- Superior specifications compared to standard SmartCal™
- Tighter control of instruments
- Available in sachets, 12 or 24 per package
- Certified: Supplied by lot with Certificate of Analysis issued by the independent German Federal Institute for Materials Research and Testing in Berlin (BAM, www.bam.de)
- Recommended for initial SmartCal usage
- Includes 12 test sachets with all accessories for testing
Informatie over bestelling
Applicable for testing Mettler Toledo Halogen Moisture Analyzers. Personalized, risk-based testing frequency recommendation is available at www.mt.com/smartcal-frequency-recommendation.
Specificatie
Halogen Moisture Analyzer |