missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Water Density Standard For Densito™ 30PX
Accessory for use with Mettler Toledo 30PX Density/Gravity Meters.
Brand: Mettler Toledo™ 51325005
77.10 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 04
Additional Details : Weight : 0.09000kg
Description
- For Karl Fischer Titrator
- Certified at 20°C only
- Vol.: 3mL
Specifications
±0.001g/3, ±0.5°C | |
0 to 2g/3 | |
FrenchGerman | |
0.1°C | |
Densito 30PX Portable Specific Gravity/Density Meter |
Density standards (6mL), set of 10 | |
Water Density Standard | |
3 mL | |
0°C to 40°C |