missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ XS Precision L-Platform Balances
Offers the required high capacity and precision with large-sized platform
Brand: Mettler Toledo™ 11130669
This item is not returnable.
View return policy
Description
Chemical-resistant housing and robust design overload protection makes XS-L the ideal choice for everyday use in harsh environements.
- MonoBloc™ HighSpeed weighing technology for fast and accurate results reduces settling time - stabilization time - up to 20%
- FACT fully automatic temperature-controlled internal adjustment
- Backlit graphic display with touchscreen operation
- Weighing pan made from stainless steel, with draft ring or draft shield depending on resolution
- Pacesetting interface (RS232) flexibility - including Ethernet, wireless Bluetooth and PS/2 - for efficient data capture and simple network integration
- Feedthrough for below-the-balance weighing (optional)
- Protective cover for terminal and weighing platform
- Clear text dialogue in multiple languages
Specifications
CE, ISO 9001, ISO 14001 | |
6.4, 32.1 kg | |
1 g | |
±300 mg | |
600, 100 mg | |
10 kg | |
1 Year | |
11 in. | |
28 cm | |
13 cm | |
14 in. | |
35.56 cm | |
12.3 kg | |
100/240 V |
RS-232, ethernet, wireless bluetooth, PS/2 | |
LCD | |
FACT fully automatic | |
XS32001LDR | |
1.5 sec. | |
Precision Balance | |
14.1 in. | |
35.8 cm | |
5.1 in. | |
11 in. | |
28 cm | |
27.3 lb. | |
100/240 V 50/60 Hz | |
50/60 Hz |