missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck MF-Millipore™ Membrane Filter, 0.22 μm
13 mm diameter, mixed cellulose esters (MCE) membrane, hydrophilic
£119.00 - £451.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bubble Point | ≥3.52 bar, air with water |
Color | White |
Material | MCE |
Pore Size | 0.22 μm |
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
10742911
|
Merck
GSWP02500 |
25 mm |
£249.00
Pack of 100 |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10596512
|
Merck
GSWP04700 |
47 mm |
£340.00
Pack of 100 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10607111
|
Merck
GSWP09000 |
90 mm |
£451.00
Pack of 100 |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10722721
|
Merck
GSWP14250 |
142 mm |
£444.00
Pack of 50 |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10369590
|
Merck
GSWP01300 |
13 mm |
£119.00
Pack of 100 |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Designed for a wide range of analytical and research applications. MF-Millipore™ Mixed Cellulose Ester Membranes, 0.22μm pore size are available in a range of diameters. Composed of plain, white mixed cellulose membrane.
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
Not Autoclavable | |
White | |
0.22 μm | |
18 mL/min x cm2 | |
Hydrophilic | |
Filter Membranes |
≥3.52 bar, air with water | |
MCE | |
Non-sterile | |
2 L/min/ cm2 | |
150 μm | |
Hydrophilic |