Learn More
Merck MF-Millipore™ Membrane Filter, 5 μm Sheet
Mixed cellulose esters (MCE) membrane, hydrophilic
Brand: Merck SMWP0190R
Code : 71
Additional Details : Weight : 0.10000kg
Description
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
32 L/min x cm2 | |
White | |
Sheet | |
SMWP | |
Cytology Applications | |
84% | |
100Pack | |
75°C | |
Filter Membranes |
≥0.42 bar, air with water | |
Hydrophilic | |
5 μm | |
580 mL/min x cm2 (water) | |
No | |
150 μg/ cm2 | |
Plain | |
135 μm | |
1.9 x 4.2 cm |