missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Micro Black/Orange PU/PU 65082 Low Shoe - Width 11
Optimal shock absorption, ergonomic fit, low weight and excellent climate characteristics ensure max performance at work and redefine the limits for safety shoes; range in protection classes S3 and S1 P
£123.00
Specifications
Color | Black, Orange |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17200861
|
Uvex
6508235 |
35 |
£123.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17210861
|
Uvex
6508236 |
36 |
£123.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17220861
|
Uvex
6508237 |
37 |
£123.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17230861
|
Uvex
6508238 |
38 |
£123.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17240861
|
Uvex
6508239 |
39 |
£123.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17250861
|
Uvex
6508240 |
40 |
£123.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17260861
|
Uvex
6508241 |
41 |
£123.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17270861
|
Uvex
6508242 |
42 |
£123.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17280861
|
Uvex
6508243 |
43 |
£123.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17290861
|
Uvex
6508244 |
44 |
£123.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17200871
|
Uvex
6508245 |
45 |
£123.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17210871
|
Uvex
6508246 |
46 |
£123.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17220871
|
Uvex
6508247 |
47 |
£123.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17230871
|
Uvex
6508248 |
48 |
£123.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17240871
|
Uvex
6508249 |
49 |
£123.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17250871
|
Uvex
6508250 |
50 |
£123.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17260871
|
Uvex
6508251 |
51 |
£123.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17270871
|
Uvex
6508252 |
52 |
£123.00
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
Uvex 2 Shoe 6508.2 S3 SRC
- Sporty, multifunctional safety shoes
- Lightweight and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side and ankle twist stability, no thermal conductivity and anti-magnetic properties
- Metal-free penetration-resistant insole in accordance with latest standard, which does not impact shoe flexibility
- Made with new developed technology for exceptional wearer comfort
- Uvex Climazone technology for optimum comfort
- Breathable, water-repellent high tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic textiles, suitable for those allergic to chrome
- Reflecting elements for more safety
- Individually adjustable due to elastic laces with quick-lock mechanism
- Normal laces also provided
- Virtually seam-free construction to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue, dust tongue
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Uvex topshield scuffcap to protect the upper and extend its life
- Fulfills ESD requirements: resistance to ground Kleiner of 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6508.2
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 35 to 52
Specifications
Black, Orange | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Microvelour | |
Composite | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S3 |