missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Micro Classic Pipet Controller

Product Code. 10419092 Shop All Brand Products
Click to view available options
Volume (Metric):
1 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10419092

Brand: BRAND™ 25900

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Minimizes the risk of contamination when working with infectious material. Ergonomic shape and simple handling offers comfort and convenience. Adapts to right- and left-handed operation.

  • Suitable for disposable micropipettes with ring mark and other small volume pipettes up to 1 ml (e.g., blood diluting pipettes)
  • Adapts to right- and left-handed operation.
  • Adapter and suction tube are autoclavable at 121°C.
  • Minimizes the risk of contamination when working with infectious material
  • Includes 2 spare suction tubes
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1 mL
For Use With (Application) Suitable for disposable micropipettes with ring mark and other small volume pipettes up to 1mL e.g., blood diluting pipettes
Includes 2 spare suction tubes
Quantity 1 Each
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.