Learn More
Fisherbrand™ Micro (Flea) Magnetic Stirring Bars
Micro (Flea) magnetic stirring bars are designed for stirring small volumes in vessels such as vials, tubes and gradient makers.
Brand: Fisherbrand™
4.17 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.02700kg
Description
- Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ brand PTFE Coating – Superior Chemical Compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safe
Specifications
White | |
0.079 in. | |
Vials, Tubes, Gradient Markers | |
5 mm | |
PTFE, Alnico |
Stirring Bar | |
2 mm | |
0.197 in. | |
Polygon |