missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Micro (Flea) Magnetic Stirring Bars
Fisherbrand™ Micro (Flea) Magnetic Stirring Bars is coated in FDA Grade, USP Class VI Teflon™ PTFE
Brand: Fisherbrand™
8.28 GBP valid until 2024-08-30
Use promo code "21703" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.02000kg
Description
- Micro (Flea) magnetic stirring bars are designed for stirring small volumes in vessels such as vials, tubes and gradient makers
- Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification Autoclave safe
Certifications
Fisherbrand™
Specifications
2 mm | |
0.08in. | |
White | |
Vials, tubes, gradient markers | |
Sphere |
0.08in. | |
Stirring small volumes | |
Teflon™ PTFE Coated Alnico Magnet | |
2 mm |