missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Micro-Insert, Clear Glass, for small opening vial
Small opening vials require Inserts with 5mm diameter.
Brand: Fisherbrand™
192.78 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 17
Additional Details : Weight : 0.57600kg
Description
- Micro-Insert
- For use with Small Opening Vials
- Clear
- Glass
Specifications
Micro Insert | |
5 mm | |
0.2 mL | |
<1 μL | |
31 mm |
Clear | |
Glass | |
Micro Sampling | |
Conical Bottom | |
10 x 100 |