missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Micro Insert Vials

Cost effective and simple inserts for wide opening vials reduce volume just by the smaller diameter.

Brand:  Macherey-Nagel™ 702825

Product Code. 12764172

  • £19.95 / Pack of 100
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For use with 1.5 mL wide opening vials
  • Flat bottom
  • Clear glass
  • For GC and HPLC micro-sampling applications
Specifications

Specifications

Glass Micro Insert Vials
6 mm
GC and HPLC
31 mm
All Autosamplers Using 1.5 mL Wide Opening Vials
Clear
Glass
Flat Bottom
0.3 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers