missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelon Micro-Line Translucent Mini-Bore Tubing
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
0.02 in.
0.03 in.
0.04 in.
0.05 in.
0.063 in.
Diameter (English) Outer:
0.06 in.
0.07 in.
0.09 in.
0/125 in.
Unit Size:
15m
Description
Meets USP Class VI, FDA Regulation 21CFR177.350, and National Formulary Vo. 14. No plasticizers used in the manufacturing process. Excellent flexibility with no kinking and 100% plastic memory. Retains flexibility in sub-zero temperatures and resists age hardening. Won’t leach or migrate
Specifications
Specifications
| Diameter (English) Inner | 0.05 in. |
| Diameter (English) Outer | 0.09 in. |
| Color | Translucent |
| Product Type | Micro-Line Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction