missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Micro pH Electrodes

pH electrodes designed for small sample volumes or for measuring in small containers.

Brand:  METTLER TOLEDO™ 51344163

459.48 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 11394213

  • £658.00 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description
Show More
Specifications

Specifications

Multi-Pin
Glass
0°C to 100°C
3mol/L KCl
Requires Cable, Multi-Pin to BNC/RCA (30281896)
U Glass
NTC 30 kilohm
3mol/L KCl
0°C to 100°C
130 mm
5 mm
Ceramic
0 to 14
Combination Electrode; Integrated Temperature Probe; Intelligent Sensor Management (ISM) Technology
Measure pH in the smallest vessels used in the laboratory
ARGENTHAL with Ag+ trap
InLab™ Micro Pro-ISM
<20 sec.
32°F to 212°F
5.12 in.
0.19 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    8

    Hours

    20

    Minutes

    44

    Seconds

    41
  • Multiple Manufacturers
    Save up to 94% on Teaching Lab Essentials
    Promo Code25721

    Expires2025-05-01

    New Offer
    Save Now
  • Multiple Manufacturers
    Get amazing savings on products for your analyses
    Promo Code: 24135

    Expires2025-07-13

    Days

    83

    Hours

    20

    Minutes

    44

    Seconds

    41
  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    8

    Hours

    20

    Minutes

    44

    Seconds

    41
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Up to 60% off
    Promo Code24119

    Expires2025-04-30

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
METTLER TOLEDO™ Micro pH Electrodes > InLab Micro Pro-ISM; pH range: 0 to 14; Reference electrolyte: 3 mol/L KCl

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.