Learn More
Buerkle™ Micro Spatula, Stainless Steel
The Micro spatula stainless steel can be used for reliably measuring, sampling or processing small amounts of powder, chemicals, pastes, creams or active ingredients.The micro spatula is ideal for use in the pharmaceutical industry as well as food & beverage and cosmetics.
Brand: Buerkle™ 5386-0001
Additional Details : Weight : 0.02000kg
Description
- Stainless steel (1.4301), manufactured entirely without edges, crevices or undercuts
- Excludes the possibility of impurities or cross-contamination, since no product residue or cleaning agents can be deposited
- High-gloss polished, ideal for use in the pharmaceutical industry as well as food & beverage and cosmetics.
- Contents 1.25 ml, for reliably measuring, sampling or processing small amounts of powder, chemicals, pastes, creams or active ingredients
Specifications
1 | |
Spatula | |
1.25 mL | |
Material certificate | |
Food | |
6.69 in. | |
Stainless Steel (1.4301) | |
170 mm |
Autoclavable | |
0.04 oz. | |
Silver | |
Spatula | |
Silver | |
Stainless Steel (1.4301) | |
Stainless Steel (4301) |