missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICRO-TOUCH™ Blue Nitrile Gloves
12.78 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
Description
- ASTM D6319 certified
- High strength and protection for nearly all clinical settings
- Advanced formulation for high comfort and fit providing better tactile sensitivity
- An AQL better than industry standards delivers consistent, high quality production
- 200-count packaging reduces waste
- Tested for use with over 55 chemicals and approved for use with chemotherapy drugs
- For use in chemotherapy and moderate risk examination procedures
Specifications
Certifications/Compliance | ASTM D6319, CE 0493, Category III, FDA21 CFR 177-2600-US Food Contact Approved, ISO 10993-10:2002, ISO 9001, ISO 13485 |
Certifications/Compliance (Europe) | EN 16523-1, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016 |
Accelerator Free | No |
Applications | Healthcare |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Finger Thickness (English) | 3.5 mil |
Finger Thickness (Metric) | 0.09 mm |
Show More |
No glove completely protects against all chemicals. Users should test the suitability of this product against the specific chemicals and environment where used.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'