missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICRO-TOUCH™ Micro-Thin™ White Nitrile Gloves
Shop All Ansell Products
missing translation for 'orderingAttributeHoverText'
Size:
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
Description
- ASTM D6978, ASTM D6319 certified
- Non-sterile glove made with a thinner formulation to provide high tactile sensitivity and dexterity
- High quality manufacturing ensures this glove will hold up for a variety of clinical procedures
- High tactile sensitivity is ideal for palpating veins and starting IVs
- Textured surface of the glove promotes sure handling of materials and instruments
- 200 gloves/box reduces restocking and reorders
- For use in chemotherapy and healthcare applications
Specifications
Specifications
Certifications/Compliance | ASTM D6978, ASTM D6319, CE 0493, FDA21 CFR 177-2600-US Food Contact Approved, ISO 13485, ISO 9001 |
Certifications/Compliance (Europe) | EN 16523-1, EN 374-2 and -4, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 420:2003 + A1:2009 |
Accelerator Free | No |
Applications | Healthcare |
AQL | 1.5 |
Color | White |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Finger Thickness (English) | 3.1 mil |
Finger Thickness (Metric) | 0.08 mm |
Show More |
Documents
Scientific Resources
Brochures
CE_17873592_EN.pdf
File size: 487.3 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell MICRO-TOUCH™ Micro-Thin™ White Nitrile Gloves >
Spot an opportunity for improvement?Share a Content Correction