missing translation for 'onlineSavingsMsg'
Learn More
Ansell MICRO-TOUCH Nitra-Tex Product Code.: 16306911
Estimated Shipment: 25-04-2025
to see stock.
Add to basket

Ansell MICRO-TOUCH Nitra-Tex

Product Code. 16306911 Shop All Ansell Products
Small, 6.5/7
Click to view available options
Size:
Large, 8.5/9
Large, 9.5/10
Medium, 7.5/8
Small, 6.5/7
X-Small, 5.5/6
This item is not returnable. View return policy

Product Code. 16306911

Brand: Ansell 700112

Estimated Shipment: 25-04-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

MICRO-TOUCH Nitra-Tex are nitrile, powder-free examination gloves with strong barrier protection.

  • Excellent resistance to a broad range of commonly used chemicals
  • Protects from latex Type I allergy
  • Tested for use with chemotherapy drugs

Specifications

Certifications/Compliance (Europe) CE 0493, Category III, Medical Device Regulation (EU) 2017/745 Class I, EN 16523-1, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 421:2010, ISO 10993-10:2002, ISO 13485, ISO 9001, Food Contact, UKCA
Chemotherapeutic Rated Yes
Chlorinated Yes
Accelerator Free No
Applications Healthcare
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.1 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Small, 6.5/7
Sterility Non-sterile
Thickness (English) 3.9 mil
Thickness (Metric) 0.1 mm
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell MICRO-TOUCH Nitra-Tex >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.