missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH™ Nitra Touch™ Industrial Gloves

Product Code. 17873572
Click to view available options
Size:
6.5/7
7.5/8
8.5/9
9.5/10

This non-sterile, nitrile glove is specifically designed to better protect healthcare workers handling chemicals and cytostatics.

  • ASTM D6978 certified
  • Features a longer cuff design for added protection and a better fit on garments
  • High-level protection and comfort
  • Certified to the rigorous Personal Protective Equipment (PPE) EN 420 and EN374 standards
  • Chlorinated internal surface for easy donning
  • Comfortable film with textured fingers helps users perform tasks and procedures
  • Tested against over 100 chemicals and chemotherapy drugs

Specifications

Certifications/Compliance ASTM D6978, CE 0493, ISO 9001, Food Type: Rubber
Certifications/Compliance (Europe) EN 16523-1, EN ISO 374-1:2016, EN 374:2003, EN ISO 374-5:2016, EN 420:2003 + A1:2009, EN 455 Part 1, EN 455 Part 2, EN 455 Part 3, EN 455 Part 1, EN 455 Part 2, EN 455 Part 3, EN 455 Part 1, EN 455 Part 2, EN 455 Part 3, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 374-2 and -4, EN 421:2010
Applications Industrial
Color Green
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.14 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Size 7.5/8
Thickness (English) 5.1 mil
Thickness (Metric) 0.13 mm
Glove Cuff Style Extended
Model MICRO-TOUCH-313020
Length (English) 11.8 in.
Length (Metric) 300 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'