missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICRO-TOUCH™ Nitrafree™ 451 Gloves
9.24 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
Description
- ASTM D6319, ASTM D6978 certified
- Nitrile examination gloves made from a durable and soft nitrile formulation
- Manufactured without chemical accelerators, helpolyisopreneng to protect users from Type IV chemical allergies
- Provides comfortable and reliable protection while supporting breast cancer research
- Thin and light weight to ensure high tactility while working
- For use in chemotherapy and medical applications
Specifications
Certifications/Compliance | ASTM D6978, ASTM D6319, Category III, CE 0493, FDA21 CFR 177-2600-US Food Contact Approved, ISO 9001, ISO 10993-10:2002, ISO 13485 |
Certifications/Compliance (Europe) | EN 16523-1, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 421:2010, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN ISO 374-5:2016 |
Accelerator Free | No |
Applications | Healthcare |
AQL | 1.5 |
Color | Pink |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Finger Thickness (English) | 5.5 mil |
Finger Thickness (Metric) | 0.12 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'