missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Micro-Volume Cuvette
Sample volumes as low as 0.5 μL can be used in the Micro-Volume Cuvette. Samples are pipetted directly onto the sample window meaning more light is transmitted through to the sample which increases measurement range as well as increasing accuracy, unlike other micro-volume cuvettes.
Brand: Biochrom 80-3006-30
This item is not returnable.
View return policy
Descripción
- Exceptional measurement accuracy
- Wide measurement range - no more changing pathlengths
- Use only 1 μL of preicous sample
- Simple to use and clean
- Easy to check for sample impurities such as bubbles or dust
- Compatible with most standatd UV-Visible Sprectrophotometer
Especificaciones
Micro-Volume Cuvette with 0.5 mm Pathlength for 8.5 mm Beam Height Spectrophotometers | |
Microvolume Cuvette | |
Life Science | |
Liquid samples | |
Rectangular |
12.5 x 12.5 x 61.0 mm | |
Reusable | |
8.5 mm Beam Height Spectrophotometers | |
0.5 mm |
For research use only.