missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ MicroAmp™ 96-Well Reaction Tube/Tray/Retainer Set, 0.2 mL
£556.00 - £1870.00
Specifications
Product Line | MicroAmp |
---|---|
Color | Natural |
Product Type | 96-Well Reaction Tube/Tray/Retainer Set |
Plate Compatibility | 96-Well Plates |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10620616
|
Applied Biosystems™
403083 |
20 Assemblies |
£556.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10016104
|
Applied Biosystems™
403086 |
100 Assemblies |
£1870.00
Pack of 100 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
Description
Optimally designed for precise PCR on Applied Biosystems 0.2mL thermal cyclers.
- Economical 100-unit bulk packs
- Nonsterile and autoclavable
- Use with all instruments that have heated sample covers to eliminate condensation and the need for a mineral oil overlay
- Proprietary MicroAmp Reaction Tubes are essential for high-performance PCR and ensure the greatest temperature and amplification uniformity for samples
See user manual or package insert for limited label license and trademark information.
PCR, PCR and Real-Time PCR, Real Time PCR (qPCR)
Specifications
MicroAmp | |
Natural | |
96-Well Reaction Tube/Tray/Retainer Set | |
96-Well Plates |
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title