Learn More
MicroAmp™ EnduraPlate™ Optical 96-Well Clear Reaction Plates, 20 plates MicroAmp™ EnduraPlate™ Optical 96-Well Clear Reaction Plates
MicroAmp™ EnduraPlate™ Optical 96-Well Clear Reaction Plates offer excellent PCR or qPCR performance to meet your experimental needs.
Brand: MicroAmp™ EnduraPlate™ Optical 96-Well Clear Reaction Plates, 20 plates A36924
127.65 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
MicroAmp™ EnduraPlate™ Optical 96-Well Clear Reaction Plates offer excellent PCR or qPCR performance to meet your experimental needs. EnduraPlate™ plastic consumables are validated with Applied Biosystems™ instruments for optimal fit and performance. They are constructed to ANSI/SBS standards and are well-suited for automated workflows. MicroAmp™ EnduraPlate™ Optical 96-Well Clear Reaction Plates are semi-skirted and fit standard (0.2 mL) 96-well thermal blocks.
- Optimized for performance with Applied Biosystems instruments
- Certified DNA-, RNase-, and PCR inhibitor-free
- Constructed to ANSI/SBS standards for compatibility with high-throughput laboratories and robotic handling
- Easy-to-read black well-identification text to minimize pipetting errors
EnduraPlate™ reaction plates use polypropylene for a thin-wall construction that allows for a snug fit to thermal blocks with excellent heat transfer from the thermal block to the sample, while a polycarbonate frame provides mechanical stability, flatness, and durability that is compatible with automation/robotics. Easy-to-read, black well-identification text helps to minimize pipetting mistakes and improves sample preparation.
MicroAmp EnduraPlate™ Optical 96-Well Clear Reaction Plates are provided without barcodes, enabling customization with your own barcodes
Specifications
No Barcode | |
Store at room temperature. | |
MicroAmp | |
Microplate | |
Semi | |
0.3 mL | |
0.2 mL | |
Room Temperature |
Certified DNA/RNase Free | |
20 Plates | |
Optical, Clear | |
Thermal Cycler, Genetic Analyzer, DNA Analyzer | |
Polycarbonate, Polypropylene | |
96 | |
20 plates |