missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ MicroAmp™ TriFlex 3 x 32-Well PCR Reaction Plate
For use with Applied Biosystems™ ProFlex™ 3 x 32-well PCR System, (Cat. No. 4484073) and all Applied Biosystems standard 96-well thermal cyclers
£29.53 - £102.00
Specifications
Barcode | No Barcode |
---|---|
Certifications/Compliance | Certified DNA/RNase Free |
Product Line | MicroAmp |
Color | Optical |
For Use With (Equipment) | Thermal Cycler, Genetic Analyzer, DNA Analyzer |
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
15835066
|
Applied Biosystems™
A32811 |
20 Plates |
£102.00
Each |
In Stock
Log in to see stock. |
|||||
15818561
|
Applied Biosystems™
A32810 |
5 |
£29.53
Pack of 5 |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
Description
- Offers same thin-wall construction for heat transfer from thermal block to sample
- Validated with Applied BiosystemsTM PCR thermal cyclers for optimal fit and performance
- Easy-to-tear dual side tabs for simple separation into three, individual 32-well plates
- Semi-skirted for easy handling and labeling
- Certified human DNA-, DNase- and RNase-free
- Standard 250μL working volume, with 300μL maximum well volume when used with adhesive film
- Alphanumeric labeling on each 32-well plate for easy well identification
- 32-well adhesive seal (MicroAmpTM 32-Well Clear Adhesive Film) available for efficient plate sealing
Specifications
No Barcode | |
MicroAmp | |
Thermal Cycler, Genetic Analyzer, DNA Analyzer | |
Polypropylene | |
Room Temperature |
Certified DNA/RNase Free | |
Optical | |
Semi | |
32, 96 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title