missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Microbead Sterilizer

Product Code. p-8575007 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
150 g
300 g
Model:
Micro Bead Sterilizer
Tall Micro Bead Sterilizer
Electrical Requirements:
230 V
Unit Size:
Each

Product Code. 16391328

Only null left
Add to basket
Add to basket

Ideal for sterilizing small research tools including forceps, scissors, scalpels, etc. Eliminates the danger of open flames by heating included glass beads to 300°C, eliminating bacteria, spores and other microorganisms.

  • Digital control, up to 300°C
  • Sterilizes forceps, needles and other tools
  • Chamber temperature is viewed on large LCD control panel: Outer casing stays cool to the touch
  • Safe for use in hoods
  • Supplied safety cover conderves energy and reduces the heat/ramp rate
  • Glass beads are included

  • Digital control, up to 300°C
  • Sterilizes forceps, needles and other tools
  • Chamber temperature is viewed on large LCD control panel: Outer casing stays cool to the touch
  • Safe for use in hoods
  • Supplied safety cover conderves energy and reduces the heat/ramp rate

Specifications

Certifications/Compliance CE
Color Gray, Blue Accents
Capacity (English) 5.3 oz.
Capacity (Metric) 150 g
Diameter (English) Chamber 1.6 in.
Diameter (Metric) Chamber 40 mm
For Use With (Application) Glass Microbeads
For Use With (Equipment) Small Research tools
Length (English) 5.5 in.
Height (English) Exterior 6.1 in.
Height (Metric) Exterior 15.5 cm
Length (Metric) 14.5 cm
Model Micro Bead Sterilizer
Product Type Sterilizer
Temperature (English) 34°F to 572°F
Temperature (Metric) 100°C to 300°C
Weight (English) 4.4 lb.
Weight (Metric) 2 kg
Electrical Requirements 230 V
Height (Metric) Chamber 80 mm
Height (English) Chamber 3.15 in.
Includes 1000g Glass Beads
Material Aluminum with Plastic Control Panel
Voltage 230 V
Wattage 120 w
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.