missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5430/5430 R
GREENER_CHOICE

Product Code. 12843232 Shop All Eppendorf Products
Click to view available options
Electrical Requirements:
230 V, 50/60 Hz (EU)
230 V, 50/60 Hz (GB)
Includes:
With Rotor A-2-MTP
With Rotor FA-45-30-11 incl. rotor lid
Without rotor
Controller Type:
Keypad
Rotary Knob
Model:
Centrifuge 5430
Centrifuge 5430 (EU-IVD)
Centrifuge 5430 R
Centrifuge 5430 R (EU-IVD)
Unit Size:
1 set
Each
This item is not returnable. View return policy

Product Code. 12843232

Brand: Eppendorf™ 5427000666

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The unique, cross-over Eppendorf Centrifuge 5430 and 5430 R combine the small footprint of a microcentrifuge with the versatility of a multipurpose centrifuge. Extremely compact, they can accommodate rotors for microplates and 15/50 mL conical tubes as well as Eppendorf tubes and PCR strips.

  • Max. rotor capacity: 48 × 1.5/2.0 mL, 6 × 50 mL, 2 × MTP
  • Max. speed: 30,130 × g (17,500 rpm)
  • Remarkable versatility with 12 different rotors
  • Soft-touch one-finger lid closure for ergonomic operation
  • Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display
  • 5 program keys for easy access to routine programs
  • Saves up to 50 user-defined programs
  • Automatic rotor recognition and imbalance detection for maximized operational safety
  • Eppendorf QuickLock™ – System for quickly opening and closing the rotor lid
  • TRUSTED_SUSTAINABILITY

    Specifications

    Max. RCF 30,130 x g
    Refrigerated No
    Display Large, brightly lit LCD
    Height (English) Exterior 9.8 in.
    Height (Metric) Exterior 25 cm
    Noise Level <58 dB(A) with Rotor F-45-30-11
    Safety Features Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition
    Timer 30 sec. to 99:59 hrs., with continuous run function
    Width (English) Exterior 11.2 in.
    Width (Metric) Exterior 34 cm
    Wattage 475 W
    Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
    Type Microcentrifuge (IVD Products)
    Includes Without rotor
    Electrical Requirements 230 V, 50/60 Hz (GB)
    Controller Type Rotary Knob
    Depth (English) 16.3 in.
    Depth (Metric) 42 cm
    Ventilated Yes
    Standards EN ISO 14971, EN 61010-2-101, EN 61326-2-6, EN 62366, EN ISO 18113-1, EN ISO 18113-3, EN ISO 15223-1, EN 61010-1, EN 61010-2-020, IEC 61010-1, IEC 61010-2-020, EN 55011, EN 61326-1, EN 50581 (refer to manual for more details)
    Frequency 50/60 Hz
    Voltage 230 V
    Model Centrifuge 5430 (EU-IVD)
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.