missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5430/5430 R

Shop All Eppendorf Products


Click to view available options
Electrical Requirements:
230 V, 50/60 Hz (EU)
230 V, 50/60 Hz (GB)
Includes:
With Rotor A-2-MTP
With Rotor FA-45-30-11 incl. rotor lid
Without rotor
Controller Type:
Keypad
Rotary Knob
Model:
Centrifuge 5430
Centrifuge 5430 (EU-IVD)
Centrifuge 5430 R
Centrifuge 5430 R (EU-IVD)
Unit Size:
1 set
Each
Description
Specifications
Specifications
| Capacity | 30 x 1.5/2 mL |
| Max. RCF | 30,130 x g |
| Refrigerated | No |
| Display | Large, brightly lit LCD |
| Height (English) Exterior | 9.8 in. |
| Height (Metric) Exterior | 25 cm |
| Noise Level | <58 dB(A) with Rotor F-45-30-11 |
| Safety Features | Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition |
| Timer | 30 sec. to 99:59 hrs., with continuous run function |
| Width (English) Exterior | 11.2 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
