Learn More
Eppendorf™ Centrifuge 5430/5430 R
The unique, cross-over Eppendorf Centrifuge 5430 and 5430 R combine the small footprint of a microcentrifuge with the versatility of a multipurpose centrifuge. Extremely compact, they can accommodate rotors for microplates and 15/50 mL conical tubes as well as Eppendorf tubes and PCR strips.
Brand: Eppendorf™ 5427000267
3738.25 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 99
Additional Details : Weight : 30.80000kg
Description
Specifications
30,130 x g | |
Large, brightly lit LCD | |
25 cm | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition | |
11.2 in. | |
475 W | |
Microcentrifuge (IVD Products) | |
230 V, 50/60 Hz (GB) | |
16.3 in. | |
Yes | |
50/60 Hz | |
Centrifuge 5430, keypad |
No | |
9.8 in. | |
<58 dB(A) with Rotor F-45-30-11 | |
30 sec. to 99:59 hrs., with continuous run function | |
34 cm | |
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
With Rotor FA-45-30-11 incl. rotor lid | |
Keypad | |
42 cm | |
EN ISO 14971, EN 61010-2-101, EN 61326-2-6, EN 62366, EN ISO 18113-1, EN ISO 18113-3, EN ISO 15223-1, EN 61010-1, EN 61010-2-020, IEC 61010-1, IEC 61010-2-020, EN 55011, EN 61326-1, EN 50581 (refer to manual for more details) | |
230 V |