missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5430/5430 R
GREENER_CHOICE

The unique, cross-over Eppendorf Centrifuge 5430 and 5430 R combine the small footprint of a microcentrifuge with the versatility of a multipurpose centrifuge. Extremely compact, they can accommodate rotors for microplates and 15/50 mL conical tubes as well as Eppendorf tubes and PCR strips.

Brand:  Eppendorf™ 5427000186

3188.95 GBP valid until 2024-12-06
Use promo code "21633" to get your promotional price.


 View more versions of this product

Product Code. 16602842

  • £4472.82 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Max. rotor capacity: 48 × 1.5/2.0 mL, 6 × 50 mL, 2 × MTP
  • Max. speed: 30,130 × g (17,500 rpm)
  • Remarkable versatility with 12 different rotors
  • Soft-touch one-finger lid closure for ergonomic operation
  • Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display
  • 5 program keys for easy access to routine programs
  • Saves up to 50 user-defined programs
  • Automatic rotor recognition and imbalance detection for maximized operational safety
  • Eppendorf QuickLock™ – System for quickly opening and closing the rotor lid
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    30,130 x g
    Large, brightly lit LCD
    Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition
    UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
    With Rotor A-2-MTP
    Rotary Knob
    50/60 Hz
    Centrifuge 5430, rotary knobs
    No
    <60 dB(A)
    30 sec. to 99:59 hrs., with continuous run function
    Microcentrifuges
    230 V, 50/60 Hz (GB)
    EN ISO 12100, EN 50581, EN 61010-1, IEC 61010-2-020, EN 61326-1, EN 55011, EN 378-1, EN 378-2, 2 EN 50581 (refer to manual for more details)
    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Special Offers

    Special Offers