missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Disposable Microcentrifuge Tubes

Product Code. 15328665 Shop All Brand Products
Click to view available options
Capacity (Metric):
0.5 mL
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 15328665

Brand: BRAND™ 780536

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clear polypropylene construction with locking lid.

  • Polypropylene (PP) construction
  • Includes locking lid
  • Free from RNase, DNase and endotoxins
  • Matte label field and difivision for rough volume reading
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Capacity (Metric) 0.5 mL
Length (Metric) 30 mm
Closure Included Yes
Writing Area Yes
Diameter (Metric) 7.9 mm
Max. RCF 30,000 x g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.