missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Microcentrifuge Tube Racks
Designed to hold 1.5mL microcentrifuge tubes.Microcentrifuge Tube Racks are constrcuted of autoclavable polypropylene with an operating temperature range between -20°C to +90°C.
Brand: BRAND™ 4341002
This item is not returnable.
View return policy
Description
Designed to hold 1.5mL microcentrifuge tubes. BrandTech™ BRAND™ Microcentrifuge Tube Racks are constrcuted of autoclavable polypropylene with an operating temperature range between -20°C to +90°C. The 84-tube and 128-tube versions fit 1.5mL tubes and are stackable with alphanumeric markings, while the 20-tube version has numbered positions and will fit either 1.5mL tubes or 0.5mL tubes with an adapter.
- Manufactured of autoclavable polypropylene (121°C, 2 bar; acc. DIN EN 285).
- BRAND™ Microcentrifuge Racks are available in 20-, 84-, and 128-tube versions.
- The 84-tube and 128-tube versions fit 1.5mL tubes, are stackable with alphanumeric markings
- Operating temperature range -20°C to +90°C.
- The 20-tube version has numbered positions, and will fit either 1.5mL tubes or 0.5mL tubes with an adapter.
- Also holds microcentrifuge tubes from other manufacturers.
Specifications
Microcentrifuge Tube Rack | |
Microtubes (13 mm) | |
84 |
Red | |
Polypropylene | |
5/Pk. |