Learn More
BRAND™ Microcentrifuge Tube Racks
Designed to hold 1.5mL microcentrifuge tubes.Microcentrifuge Tube Racks are constrcuted of autoclavable polypropylene with an operating temperature range between -20°C to +90°C.
Brand: BRAND™ 780605
8.50 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Designed to hold 1.5mL microcentrifuge tubes. BrandTech™ BRAND™ Microcentrifuge Tube Racks are constrcuted of autoclavable polypropylene with an operating temperature range between -20°C to +90°C. The 84-tube and 128-tube versions fit 1.5mL tubes and are stackable with alphanumeric markings, while the 20-tube version has numbered positions and will fit either 1.5mL tubes or 0.5mL tubes with an adapter.
- Manufactured of autoclavable polypropylene (121°C, 2 bar; acc. DIN EN 285).
- BRAND™ Microcentrifuge Racks are available in 20-, 84-, and 128-tube versions.
- The 84-tube and 128-tube versions fit 1.5mL tubes, are stackable with alphanumeric markings
- Operating temperature range -20°C to +90°C.
- The 20-tube version has numbered positions, and will fit either 1.5mL tubes or 0.5mL tubes with an adapter.
- Also holds microcentrifuge tubes from other manufacturers.

Specifications
Microcentrifuge Tube Rack | |
Microtubes (1.5 mL) | |
20 |
White | |
Polypropylene | |
1 |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
28Hours
21Minutes
38Seconds
15
Your input is important to us. Please complete this form to provide feedback related to the content on this product.