missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Microcentrifuge Tube Racks

Product Code. 12095322 Shop All Brand Products
Click to view available options
Color:
Red
White
Positions:
20
84
128
Quantity:
1
5/Pk.
Unit Size:
Each
Pack of 5
This item is not returnable. View return policy

Product Code. 12095322

Brand: BRAND™ 4341052

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Microcentrifuge Tube Racks

Designed to hold 1.5mL microcentrifuge tubes. BrandTech™ BRAND™ Microcentrifuge Tube Racks are constrcuted of autoclavable polypropylene with an operating temperature range between -20°C to +90°C. The 84-tube and 128-tube versions fit 1.5mL tubes and are stackable with alphanumeric markings, while the 20-tube version has numbered positions and will fit either 1.5mL tubes or 0.5mL tubes with an adapter.

  • BRAND™ Microcentrifuge Racks are available in 20-, 84-, and 128-tube versions
  • The 84-tube and 128-tube versions are stackable with alphanumeric markings
  • Will not float in waterbaths
  • Operating temperature range -20°C to +90°C.
  • The 20-tube version has numbered positions, and will fit either 1.5 mL tubes or 0.5 mL tubes with an adapter.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Microcentrifuge Tube Rack
Array 8 x 16
Autoclavable Autoclavable
Color Red
Holds Microtubes (11 mm)
Material Polypropylene
Positions 128
Shape Rectangular
Shelves None
Stackable Yes
Sterility Non-sterile
Quantity 5/Pk.
Length (Metric) 26.7 cm
Length (English) 0.4 in.
Width (Metric) 12.7 cm
Height (Metric) 3.81 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.